Zoro Homepage

Spare part

  • Mfr # DHAA-35

  • Zoro # G212484916


product price: $39.09
/ea

Key Features

Tool Post Series
CXA
Body Height
3.25 in
Compatible Lathe Swing - Minimum
14 in
Tool Holder Size - Minimum
3/4 in
Body Width
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DHAA-35
Zoro #
G212484916
UPC #
-
Country of Origin
United States

Dimensions

Body Height
3.25 in
Tool Holder Size - Minimum
3/4 in
Body Width
3.5 in
Overall Height
5.65 in
Tool Holder Size - Maximum
1 in
Centerline Height - Maximum
2.25 in
Thread Size
3/4''-16

Details

Item
Spare part
Tool Post Series
CXA
Compatible Lathe Swing - Minimum
14 in
Compatible Lathe Swing - Maximum
17 in
Number of Positions
2
Repeatability
0.0001 in

Description

Spare part, Body Height 3.25 in, Thread Size 3/4''-16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.