Zoro Homepage

Spare part

  • Mfr # DHAA-40

  • Zoro # G312484915


product price: $49.25
/ea

Key Features

Tool Post Series
CA
Tool Holder Size - Maximum
1 1/4 in
Body Height
3.75 in
Number of Positions
2
Overall Height
6.335 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DHAA-40
Zoro #
G312484915
UPC #
-
Country of Origin
United States

Dimensions

Tool Holder Size - Maximum
1 1/4 in
Body Height
3.75 in
Overall Height
6.335 in
Centerline Height - Maximum
2.562 in
Tool Holder Size - Minimum
1 in
Thread Size
7/8''-14
Body Width
4 in

Details

Item
Spare part
Tool Post Series
CA
Number of Positions
2
Compatible Lathe Swing - Minimum
16 in
Compatible Lathe Swing - Maximum
20 in
Repeatability
0.0001 in

Description

Spare part, Body Height 3.75 in, Thread Size 7/8''-14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.