Zoro Homepage

Threading Tool Holder, ADNEL12-3B, LH

  • Mfr # 73310153466

  • Zoro # G8215234


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
TopNotch NG-3L
Mounting Style
Dor-Lock
Clamp Screw
JSCS-04
Insert Thickness
0.195 in
Inscribed Circle
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310153466
Zoro #
G8215234
UPC #
-
Country of Origin
United States

Dimensions

Insert Thickness
0.195 in
Shank Height
3/4 in
Shank Width
3/4 in
Width Offset
1.13 in
Overall Length
4-1/2 in

Details

Item
Indexable Thread Turning Tool Holder
Insert Shape
TopNotch NG-3L
Mounting Style
Dor-Lock
Style
ADNEL12-3B
Clamp Screw
JSCS-04
Inscribed Circle
0.375 in
Shank
Square
Clamp
JSLC-HP72
Cutting Direction
Left Hand
Insert Style
NG-3L NG-3R
Coolant Fed
Coolant Through
Shank Shape
Square
Cutting Application
DorNotch Threading
Toolholder Style
ADNE
ANSI Code
ADNEL12-3B
Compatible Hardware
JSCS-08 Clamp Screw, JSLC-HP72 JSLC-HP73 Clamp
Insert Holding Type
Through-Coolant Top Clamp
ISO Number
ADNEL12-3B

Description

Indexable Thread Turning Tool Holder, ADNEL12-3B, Cutting Direction Left Hand, Shank Square, Shank Width 3/4 in, Shank Height 3/4 in, Overall Length 4-1/2 in, Insert Shape TopNotch NG-3L, Inscribed Circle 0.375 in, Insert Thickness 0.195 in, Width Offset 1.13 in, Mounting Style Dor-Lock, Clamp JSLC-HP72, Clamp Screw JSCS-04

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.