Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Tool Holder, ADNEL16-3D, LH

  • Mfr # 73310153468

  • Zoro # G8246655


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Inscribed Circle
0.375 in
Clamp Screw
JSCS-04
Shank
Square
Cutting Direction
Left Hand
Shank Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310153468
Zoro #
G8246655
UPC #
-
Country of Origin
United States

Dimensions

Shank Width
1 in
Shank Height
1 in
Insert Thickness
0.195 in
Width Offset
1.25 in
Overall Length
6 in

Details

Item
Indexable Thread Turning Tool Holder
Inscribed Circle
0.375 in
Clamp Screw
JSCS-04
Style
ADNEL16-3D
Shank
Square
Cutting Direction
Left Hand
Clamp
JSLC-HP72
Mounting Style
Dor-Lock
Insert Shape
TopNotch NG-3L
Insert Style
NG-3L NG-3R
Shank Shape
Square
Cutting Application
DorNotch Threading
Coolant Fed
Coolant Through
Toolholder Style
ADNE
Insert Holding Type
Through-Coolant Top Clamp
Compatible Hardware
JSCS-08 Clamp Screw, JSLC-HP72 JSLC-HP73 Clamp
ANSI Code
ADNEL16-3D
ISO Number
ADNEL16-3D

Description

Indexable Thread Turning Tool Holder, ADNEL16-3D, Cutting Direction Left Hand, Shank Square, Shank Width 1 in, Shank Height 1 in, Overall Length 6 in, Insert Shape TopNotch NG-3L, Inscribed Circle 0.375 in, Insert Thickness 0.195 in, Width Offset 1.25 in, Mounting Style Dor-Lock, Clamp JSLC-HP72, Clamp Screw JSCS-04

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.