Threading Tool Holder, ADNER16-3D, RH
Mfr # 73310153467
Zoro # G8436757
product price: $217.99
/ea
Free Shipping & Returns
Key Features
Insert Shape
TopNotch NG-3R
Cutting Direction
Right Hand
Shank
Square
Width Offset
1.25 in
Mounting Style
Dor-Lock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
73310153467
Zoro #
G8436757
UPC #
-
Country of Origin
United States
Dimensions
Width Offset
1.25 in
Overall Length
6 in
Insert Thickness
0.195 in
Shank Height
1 in
Shank Width
1 in
Details
Item
Indexable Thread Turning Tool Holder
Style
ADNER16-3D
Insert Shape
TopNotch NG-3R
Cutting Direction
Right Hand
Shank
Square
Mounting Style
Dor-Lock
Inscribed Circle
0.375 in
Clamp Screw
JSCS-04
Clamp
JSLC-HP73
Coolant Fed
Coolant Through
Insert Style
NG-3L NG-3R
Shank Shape
Square
Cutting Application
DorNotch Threading
Insert Holding Type
Through-Coolant Top Clamp
ISO Number
ADNER16-3D
ANSI Code
ADNER16-3D
Compatible Hardware
JSCS-08 Clamp Screw, JSLC-HP72 JSLC-HP73 Clamp
Toolholder Style
ADNE
Description
Indexable Thread Turning Tool Holder, ADNER16-3D, Cutting Direction Right Hand, Shank Square, Shank Width 1 in, Shank Height 1 in, Overall Length 6 in, Insert Shape TopNotch NG-3R, Inscribed Circle 0.375 in, Insert Thickness 0.195 in, Width Offset 1.25 in, Mounting Style Dor-Lock, Clamp JSLC-HP73, Clamp Screw JSCS-04
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.