Zoro Homepage

Threading Tool Holder, ADNER16-4D, RH

  • Mfr # 73310153471

  • Zoro # G8466385


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Clamp
JSLC-HP77
Overall Length
6 in
Inscribed Circle
0.375 in
Shank
Square
Width Offset
1.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310153471
Zoro #
G8466385
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Width Offset
1.38 in
Shank Height
1 in
Shank Width
1 in
Insert Thickness
0.255 in

Details

Item
Indexable Thread Turning Tool Holder
Clamp
JSLC-HP77
Inscribed Circle
0.375 in
Shank
Square
Style
ADNER16-4D
Cutting Direction
Right Hand
Insert Shape
TopNotch NG-4R
Clamp Screw
JSCS-04
Mounting Style
Dor-Lock
Shank Shape
Square
Cutting Application
DorNotch Threading
Insert Style
NG-4R NG-4L
Coolant Fed
Coolant Through
Compatible Hardware
JSCS-08 Clamp Screw, JSLC-HP73 JSLC-HP72 Clamp
ANSI Code
ADNER16-4D
ISO Number
ADNER16-4D
Toolholder Style
ADNE
Insert Holding Type
Through-Coolant Top Clamp

Description

Indexable Thread Turning Tool Holder, ADNER16-4D, Cutting Direction Right Hand, Shank Square, Shank Width 1 in, Shank Height 1 in, Overall Length 6 in, Insert Shape TopNotch NG-4R, Inscribed Circle 0.375 in, Insert Thickness 0.255 in, Width Offset 1.38 in, Mounting Style Dor-Lock, Clamp JSLC-HP77, Clamp Screw JSCS-04

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.