Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Tool Holder, ADNER20-3D, RH

  • Mfr # 73310153469

  • Zoro # G8137534


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Dor-Lock
Shank
Square
Insert Shape
TopNotch NG-3R
Width Offset
1.5 in
Shank Width
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310153469
Zoro #
G8137534
UPC #
073310153469
Country of Origin
United States

Dimensions

Width Offset
1.5 in
Shank Width
1-1/4 in
Overall Length
6 in
Insert Thickness
0.195 in
Shank Height
1-1/4 in

Details

Item
Indexable Thread Turning Tool Holder
Mounting Style
Dor-Lock
Shank
Square
Insert Shape
TopNotch NG-3R
Cutting Direction
Right Hand
Clamp Screw
JSCS-04
Style
ADNER20-3D
Clamp
JSLC-HP73
Inscribed Circle
0.375 in
Coolant Fed
Coolant Through
Cutting Application
DorNotch Threading
Shank Shape
Square
Insert Style
NG-3L NG-3R
Compatible Hardware
JSCS-08 Clamp Screw, JSLC-HP72 JSLC-HP73 Clamp
ANSI Code
ADNER20-3D
ISO Number
ADNER20-3D
Insert Holding Type
Through-Coolant Top Clamp
Toolholder Style
ADNE

Description

Indexable Thread Turning Tool Holder, ADNER20-3D, Cutting Direction Right Hand, Shank Square, Shank Width 1-1/4 in, Shank Height 1-1/4 in, Overall Length 6 in, Insert Shape TopNotch NG-3R, Inscribed Circle 0.375 in, Insert Thickness 0.195 in, Width Offset 1.5 in, Mounting Style Dor-Lock, Clamp JSLC-HP73, Clamp Screw JSCS-04

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.