Zoro Homepage

Threading Tool Holder, ADNSL12-3B, LH

  • Mfr # 73310153451

  • Zoro # G8222532


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Dor-Lock
Overall Length
4-1/2 in
Insert Shape
TopNotch NG-3L
Clamp
JSLC-HP73
Inscribed Circle
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310153451
Zoro #
G8222532
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4-1/2 in
Shank Height
3/4 in
Width Offset
1 in
Insert Thickness
0.195 in
Shank Width
3/4 in

Details

Item
Indexable Thread Turning Tool Holder
Mounting Style
Dor-Lock
Style
ADNSL12-3B
Insert Shape
TopNotch NG-3L
Clamp
JSLC-HP73
Inscribed Circle
0.375 in
Shank
Square
Cutting Direction
Left Hand
Clamp Screw
JSCS-04
Insert Style
NG-3R NG-3L
Shank Shape
Square
Coolant Fed
Coolant Through
Cutting Application
DorNotch Threading
Compatible Hardware
JSCS-04 Clamp Screw, JSLC-HP72 JSLC-HP73 Clamp
ISO Number
ADNSL12-3B
Toolholder Style
ADNS
Insert Holding Type
Through-Coolant Top Clamp
ANSI Code
ADNSL12-3B

Description

Indexable Thread Turning Tool Holder, ADNSL12-3B, Cutting Direction Left Hand, Shank Square, Shank Width 3/4 in, Shank Height 3/4 in, Overall Length 4-1/2 in, Insert Shape TopNotch NG-3L, Inscribed Circle 0.375 in, Insert Thickness 0.195 in, Width Offset 1 in, Mounting Style Dor-Lock, Clamp JSLC-HP73, Clamp Screw JSCS-04

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.