Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Tool Holder, ADNSL20-4D, LH

  • Mfr # 73310153459

  • Zoro # G8229462


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Shank Width
1-1/4 in
Shim
SM-420
Insert Shape
TopNotch NG-4L
Overall Length
6 in
Clamp Screw
JSCS-04
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310153459
Zoro #
G8229462
UPC #
-
Country of Origin
United States

Dimensions

Shank Width
1-1/4 in
Overall Length
6 in
Shank Height
1-1/4 in
Insert Thickness
0.255 in
Width Offset
1.5 in
Seat Size
SM-420

Details

Item
Indexable Thread Turning Tool Holder
Shim
SM-420
Insert Shape
TopNotch NG-4L
Style
ADNSL20-4D
Clamp Screw
JSCS-04
Shim Screw
SL-344
Inscribed Circle
0.375 in
Cutting Direction
Left Hand
Clamp
JSLC-HP77
Shank
Square
Mounting Style
Dor-Lock
Coolant Fed
Coolant Through
Cutting Application
DorNotch Threading
Insert Style
NG-4R NG-4L
Shank Shape
Square
Insert Holding Type
Through-Coolant Top Clamp
Compatible Hardware
JSCS-04 Clamp Screw, JSLC-HP72 JSLC-HP73 Clamp, SL-344 Insert Screw
Toolholder Style
ADNS
ANSI Code
ADNSL20-4D
ISO Number
ADNSL20-4D

Description

Indexable Thread Turning Tool Holder, ADNSL20-4D, Cutting Direction Left Hand, Shank Square, Shank Width 1-1/4 in, Shank Height 1-1/4 in, Overall Length 6 in, Insert Shape TopNotch NG-4L, Inscribed Circle 0.375 in, Insert Thickness 0.255 in, Width Offset 1.5 in, Mounting Style Dor-Lock, Clamp JSLC-HP77, Clamp Screw JSCS-04, Shim SM-420, Shim Screw SL-344

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.