Zoro Homepage

Threading Tool Holder, ADNSR20-3D, RH

  • Mfr # 73310153454

  • Zoro # G8367387


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Shank Width
1-1/4 in
Cutting Direction
Right Hand
Mounting Style
Dor-Lock
Overall Length
6 in
Clamp Screw
JSCS-04
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310153454
Zoro #
G8367387
UPC #
-
Country of Origin
United States

Dimensions

Shank Width
1-1/4 in
Overall Length
6 in
Shank Height
1-1/4 in
Insert Thickness
0.195 in
Width Offset
1.5 in

Details

Item
Indexable Thread Turning Tool Holder
Style
ADNSR20-3D
Cutting Direction
Right Hand
Mounting Style
Dor-Lock
Clamp Screw
JSCS-04
Shank
Square
Insert Shape
TopNotch NG-3R
Clamp
JSLC-HP72
Inscribed Circle
0.375 in
Shank Shape
Square
Cutting Application
DorNotch Threading
Coolant Fed
Coolant Through
Insert Style
NG-3R/L
Insert Holding Type
Through-Coolant Top Clamp
ISO Number
ADNSR20-3D
ANSI Code
ADNSR20-3D
Toolholder Style
ADNS
Compatible Hardware
JSCS-04 Clamp Screw, JSLC-HP72 JSLC-HP73 Clamp

Description

Indexable Thread Turning Tool Holder, ADNSR20-3D, Cutting Direction Right Hand, Shank Square, Shank Width 1-1/4 in, Shank Height 1-1/4 in, Overall Length 6 in, Insert Shape TopNotch NG-3R, Inscribed Circle 0.375 in, Insert Thickness 0.195 in, Width Offset 1.5 in, Mounting Style Dor-Lock, Clamp JSLC-HP72, Clamp Screw JSCS-04

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.