Threading Tool Holder, ADNSR20-4D, RH
Mfr # 73310153458
Zoro # G8323551
product price: $227.99
/ea
Free Shipping & Returns
Key Features
Shank
Square
Shank Width
1-1/4 in
Clamp
JSLC-HP76
Inscribed Circle
0.375 in
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
73310153458
Zoro #
G8323551
UPC #
-
Country of Origin
United States
Dimensions
Shank Width
1-1/4 in
Overall Length
6 in
Shank Height
1-1/4 in
Insert Thickness
0.255 in
Width Offset
1.5 in
Seat Size
SM-420
Description
Indexable Thread Turning Tool Holder, ADNSR20-4D, Cutting Direction Right Hand, Shank Square, Shank Width 1-1/4 in, Shank Height 1-1/4 in, Overall Length 6 in, Insert Shape TopNotch NG-4R, Inscribed Circle 0.375 in, Insert Thickness 0.255 in, Width Offset 1.5 in, Mounting Style Dor-Lock, Clamp JSLC-HP76, Clamp Screw JSCS-04, Shim SM-420, Shim Screw SL-344
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.