Zoro Homepage

Threading Tool Holder, AS-16R-ADNER-3, RH

  • Mfr # 73310153490

  • Zoro # G7991462


product price: $380.99
/ea
Free Shipping & Returns

Key Features

Shank
Round
Insert Thickness
0.195 in
Width Offset
0.69 in
Insert Shape
TopNotch NG-3L
Height Offset
1.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310153490
Zoro #
G7991462
UPC #
073310153490
Country of Origin
United States

Dimensions

Insert Thickness
0.195 in
Width Offset
0.69 in
Height Offset
1.38 in
Shank Dia.
1 in
Overall Length
1 in
Shank Height
1.3800 in

Details

Item
Indexable Thread Turning Tool Holder
Shank
Round
Insert Shape
TopNotch NG-3L
Cutting Direction
Right Hand
Mounting Style
Dor-Lock
Inscribed Circle
0.375 in
Clamp
JSLC-HP73
Style
AS-16R-ADNER-3
Clamp Screw
JSCS-04
Cutting Application
Threading and Grooving Dornotch Inserts
Shank Shape
Straight
Insert Style
NG-3L NG-3R
Toolholder Style
AS-ADNE
ANSI Code
AS-16R-ADNER/L-3
ISO Number
AS-16R-ADNER/L-3
Compatible Hardware
JSCS-08 Clamp Screw, JSLC-HP73 JSLC-HP72 Dor-Lock Clamp, JSPN-M6 Chip Flush Plug

Description

Indexable Thread Turning Tool Holder, AS-16R-ADNER-3, Cutting Direction Right Hand, Shank Round, Shank Height 1.3800 in, Shank Dia. 1 in, Overall Length 1 in, Insert Shape TopNotch NG-3L, Inscribed Circle 0.375 in, Insert Thickness 0.195 in, Width Offset 0.69 in, Height Offset 1.38 in, Mounting Style Dor-Lock, Clamp JSLC-HP73, Clamp Screw JSCS-04

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.