Threading Tool Holder, AS-20S-ADNER-3, RH
Mfr # 73310153492
Zoro # G8213405
product price: $423.99
/ea
Free Shipping & Returns
Key Features
Mounting Style
Dor-Lock
Shank Dia.
1-1/4 in
Width Offset
0.88 in
Shank
Round
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
73310153492
Zoro #
G8213405
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
1-1/4 in
Width Offset
0.88 in
Insert Thickness
0.195 in
Overall Length
1-1/4 in
Height Offset
1.75 in
Shank Height
1-3/4 in
Details
Item
Indexable Thread Turning Tool Holder
Mounting Style
Dor-Lock
Shank
Round
Cutting Direction
Right Hand
Insert Shape
TopNotch NG-3L
Style
AS-20S-ADNER-3
Clamp Screw
JSCS-04
Inscribed Circle
0.375 in
Clamp
JSLC-HP73
Cutting Application
Threading and Grooving Dornotch Inserts
Insert Style
NG-3L NG-3R
Shank Shape
Straight
ANSI Code
AS-20S-ADNER/L-3
Toolholder Style
AS-ADNE
ISO Number
AS-20S-ADNER/L-3
Compatible Hardware
JSCS-08 Clamp Screw, JSLC-HP73 JSLC-HP72 Dor-Lock Clamp, JSPN-M6 Chip Flush Plug
Description
Indexable Thread Turning Tool Holder, AS-20S-ADNER-3, Cutting Direction Right Hand, Shank Round, Shank Height 1-3/4 in, Shank Dia. 1-1/4 in, Overall Length 1-1/4 in, Insert Shape TopNotch NG-3L, Inscribed Circle 0.375 in, Insert Thickness 0.195 in, Width Offset 0.88 in, Height Offset 1.75 in, Mounting Style Dor-Lock, Clamp JSLC-HP73, Clamp Screw JSCS-04
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.