Threading Tool Holder, AS-32T-ADNEL-4, LH
Mfr # 73310153497
Zoro # G7985652
product price: $648.99
/ea
Free Shipping & Returns
Key Features
Insert Shape
TopNotch NG-4R
Insert Thickness
0.255 in
Shank
Round
Overall Length
2 in
Cutting Direction
Left Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
73310153497
Zoro #
G7985652
UPC #
-
Country of Origin
United States
Dimensions
Insert Thickness
0.255 in
Overall Length
2 in
Height Offset
2.75 in
Width Offset
1.38 in
Shank Dia.
2 in
Shank Height
2-3/4 in
Details
Item
Indexable Thread Turning Tool Holder
Insert Shape
TopNotch NG-4R
Shank
Round
Cutting Direction
Left Hand
Clamp
JSLC-HP76
Inscribed Circle
0.375 in
Style
AS-32T-ADNEL-4
Mounting Style
Dor-Lock
Clamp Screw
JSCS-04
Shank Shape
Straight
Cutting Application
Threading and Grooving Dornotch Inserts
Insert Style
NG-4L NG-4R
ISO Number
AS-32T-ADNER/L-4
ANSI Code
AS-32T-ADNER/L-4
Compatible Hardware
JSCS-08 Clamp Screw, JSLC-HP73 JSLC-HP72 Dor-Lock Clamp, JSPN-M6 Chip Flush Plug
Toolholder Style
AS-ADNE
Description
Indexable Thread Turning Tool Holder, AS-32T-ADNEL-4, Cutting Direction Left Hand, Shank Round, Shank Height 2-3/4 in, Shank Dia. 2 in, Overall Length 2 in, Insert Shape TopNotch NG-4R, Inscribed Circle 0.375 in, Insert Thickness 0.255 in, Width Offset 1.38 in, Height Offset 2.75 in, Mounting Style Dor-Lock, Clamp JSLC-HP76, Clamp Screw JSCS-04
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.