Threading Tool Holder, MTVOL16-5D-A, LH
Mfr # 73310158159
Zoro # G8204411
product price: $110.99
/ea
Free Shipping & Returns
Key Features
Inscribed Circle
0.625 in
Width Offset
1.25 in
Shank Width
1 in
Mounting Style
Multi-Lock
Cutting Direction
Left Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
73310158159
Zoro #
G8204411
UPC #
-
Country of Origin
United States
Dimensions
Width Offset
1.25 in
Shank Width
1 in
Insert Thickness
0.25 in
Overall Length
6 in
Shank Height
1 in
Insert Size
543
Description
Indexable Thread Turning Tool Holder, MTVOL16-5D-A, Cutting Direction Left Hand, Shank Square, Shank Width 1 in, Shank Height 1 in, Overall Length 6 in, Insert Shape TNMA-543, Inscribed Circle 0.625 in, Insert Thickness 0.25 in, Width Offset 1.25 in, Mounting Style Multi-Lock, Clamp CL-6, Clamp Screw XNS-36, Insert Screw NL-56
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.