Threading Tool Holder, MTVOL20-4D-A, LH
Mfr # 73310158151
Zoro # G8466561
product price: $121.99
/ea
Free Shipping & Returns
Key Features
Clamp Screw
XNS-36
Inscribed Circle
0.5 in
Shank Height
1-1/4 in
Insert Screw
NL-44
Cutting Direction
Left Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
73310158151
Zoro #
G8466561
UPC #
-
Country of Origin
United States
Dimensions
Shank Height
1-1/4 in
Width Offset
1.5 in
Overall Length
6 in
Insert Thickness
0.187 in
Shank Width
1-1/4 in
Insert Size
432
Description
Indexable Thread Turning Tool Holder, MTVOL20-4D-A, Cutting Direction Left Hand, Shank Square, Shank Width 1-1/4 in, Shank Height 1-1/4 in, Overall Length 6 in, Insert Shape TNMA-432, Inscribed Circle 0.5 in, Insert Thickness 0.187 in, Width Offset 1.5 in, Mounting Style Multi-Lock, Clamp CL-6, Clamp Screw XNS-36, Insert Screw NL-44
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.