Threading Tool Holder, MTVOR08-3B-A, RH
Mfr # 73310158126
Zoro # G7811325
product price: $94.39
/ea
Free Shipping & Returns
Key Features
Clamp
CL-6
Mounting Style
Multi-Lock
Inscribed Circle
0.375 in
Overall Length
4-1/2 in
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
73310158126
Zoro #
G7811325
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4-1/2 in
Width Offset
0.625 in
Shank Height
1/2 in
Shank Width
1/2 in
Insert Thickness
0.125 in
Insert Size
322
Description
Indexable Thread Turning Tool Holder, MTVOR08-3B-A, Cutting Direction Right Hand, Shank Square, Shank Width 1/2 in, Shank Height 1/2 in, Overall Length 4-1/2 in, Insert Shape TNMA-322, Inscribed Circle 0.375 in, Insert Thickness 0.125 in, Width Offset 0.625 in, Mounting Style Multi-Lock, Clamp CL-6, Clamp Screw XNS-36, Insert Screw NL-33
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.