Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Tool Holder, MTVOR16-4D-A, RH

  • Mfr # 73310158146

  • Zoro # G7881264


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Multi-Lock
Insert Shape
TNMA-432
Shank Height
1 in
Shank
Square
Clamp Screw
XNS-36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310158146
Zoro #
G7881264
UPC #
-
Country of Origin
United States

Dimensions

Shank Height
1 in
Insert Thickness
0.187 in
Shank Width
1 in
Width Offset
1.25 in
Overall Length
6 in
Insert Size
432

Details

Item
Indexable Thread Turning Tool Holder
Mounting Style
Multi-Lock
Insert Shape
TNMA-432
Shank
Square
Clamp Screw
XNS-36
Clamp
CL-6
Insert Screw
NL-44
Style
MTVOR16-4D-A
Inscribed Circle
0.5 in
Cutting Direction
Right Hand
Cutting Application
On Edge Threading and Grooving
Insert Style
TNMA
Shank Shape
Square
Insert Holding Type
Multi-Lock Clamping
ANSI Code
MTVOR16-4D-A
Offset Shank
Yes
Compatible Hardware
CL-6 Clamp, NL-44 Lock Pin, XNS-36 Clamp Screw
Toolholder Style
MTVO
ISO Number
MTVOR16-4D-A

Description

Indexable Thread Turning Tool Holder, MTVOR16-4D-A, Cutting Direction Right Hand, Shank Square, Shank Width 1 in, Shank Height 1 in, Overall Length 6 in, Insert Shape TNMA-432, Inscribed Circle 0.5 in, Insert Thickness 0.187 in, Width Offset 1.25 in, Mounting Style Multi-Lock, Clamp CL-6, Clamp Screw XNS-36, Insert Screw NL-44

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.