Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Tool Holder, NSL12-3B, LH

  • Mfr # 73310158795

  • Zoro # G8003904


product price: $97.89
/ea
Free Shipping & Returns

Key Features

Width Offset
1 in
Insert Thickness
0.195 in
Inscribed Circle
0.375 in
Overall Length
4-1/2 in
Shank Height
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310158795
Zoro #
G8003904
UPC #
-
Country of Origin
United States

Dimensions

Width Offset
1 in
Insert Thickness
0.195 in
Overall Length
4-1/2 in
Shank Height
3/4 in
Shank Width
3/4 in

Details

Item
Indexable Thread Turning Tool Holder
Style
NSL12-3B
Inscribed Circle
0.375 in
Clamp Screw
S-412
Clamp
CM-73
Shank
Square
Cutting Direction
Left Hand
Mounting Style
Clamp Lock
Insert Shape
TopNotch NG-3L
Shank Shape
Square
Insert Style
NG-3R NG-3L
Cutting Application
DorNotch Threading and Grooving
Compatible Hardware
CM-72 CM-73 Clamp, S-412 Clamp Screw
Toolholder Style
NS
ANSI Code
NSL12-3B
Offset Shank
Yes
ISO Number
NSL12-3B

Description

Indexable Thread Turning Tool Holder, NSL12-3B, Cutting Direction Left Hand, Shank Square, Shank Width 3/4 in, Shank Height 3/4 in, Overall Length 4-1/2 in, Insert Shape TopNotch NG-3L, Inscribed Circle 0.375 in, Insert Thickness 0.195 in, Width Offset 1 in, Mounting Style Clamp Lock, Clamp CM-73, Clamp Screw S-412

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.