Zoro Homepage

Threading Tool Holder, NSL20-3D, LH

  • Mfr # 73310158807

  • Zoro # G7809286


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Clamp Screw
S-412
Inscribed Circle
0.375 in
Insert Shape
TopNotch NG-3L
Insert Thickness
0.195 in
Shank Width
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310158807
Zoro #
G7809286
UPC #
-
Country of Origin
United States

Dimensions

Insert Thickness
0.195 in
Shank Width
1-1/4 in
Overall Length
6 in
Width Offset
1.5 in
Shank Height
1-1/4 in

Details

Item
Indexable Thread Turning Tool Holder
Clamp Screw
S-412
Inscribed Circle
0.375 in
Insert Shape
TopNotch NG-3L
Shank
Square
Mounting Style
Clamp Lock
Clamp
CM-73
Style
NSL20-3D
Cutting Direction
Left Hand
Cutting Application
DorNotch Threading and Grooving
Insert Style
NG-3R NG-3L
Shank Shape
Square
ANSI Code
NSL20-3D
Toolholder Style
NS
ISO Number
NSL20-3D
Compatible Hardware
CM-72 CM-73 Clamp, S-412 Clamp Screw
Offset Shank
Yes

Description

Indexable Thread Turning Tool Holder, NSL20-3D, Cutting Direction Left Hand, Shank Square, Shank Width 1-1/4 in, Shank Height 1-1/4 in, Overall Length 6 in, Insert Shape TopNotch NG-3L, Inscribed Circle 0.375 in, Insert Thickness 0.195 in, Width Offset 1.5 in, Mounting Style Clamp Lock, Clamp CM-73, Clamp Screw S-412

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.