Zoro Homepage

Threading Tool Holder, NSR12-2B, RH

  • Mfr # 73310158782

  • Zoro # G7887817


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Clamp
CM-74
Shank
Square
Width Offset
1 in
Insert Thickness
0.15 in
Mounting Style
Clamp Lock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310158782
Zoro #
G7887817
UPC #
-
Country of Origin
United States

Dimensions

Width Offset
1 in
Insert Thickness
0.15 in
Shank Width
3/4 in
Shank Height
3/4 in
Overall Length
4-1/2 in

Details

Item
Indexable Thread Turning Tool Holder
Clamp
CM-74
Shank
Square
Style
NSR12-2B
Mounting Style
Clamp Lock
Inscribed Circle
0.1875 in
Cutting Direction
Right Hand
Clamp Screw
S-310
Insert Shape
TopNotch NG-2R
Cutting Application
DorNotch Threading and Grooving
Shank Shape
Square
Insert Style
NG-2R NG-2L
ANSI Code
NSR12-2B
Toolholder Style
NS
Compatible Hardware
CM-74 CM-75 Clamp, S-310 Clamp Screw
ISO Number
NSR12-2B
Offset Shank
Yes

Description

Indexable Thread Turning Tool Holder, NSR12-2B, Cutting Direction Right Hand, Shank Square, Shank Width 3/4 in, Shank Height 3/4 in, Overall Length 4-1/2 in, Insert Shape TopNotch NG-2R, Inscribed Circle 0.1875 in, Insert Thickness 0.15 in, Width Offset 1 in, Mounting Style Clamp Lock, Clamp CM-74, Clamp Screw S-310

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.