Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Tool Holder, NSR12-3B, RH

  • Mfr # 73310158794

  • Zoro # G8183217


product price: $99.09
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Shank Width
3/4 in
Clamp
CM-72
Shank
Square
Insert Thickness
0.195 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310158794
Zoro #
G8183217
UPC #
-
Country of Origin
United States

Dimensions

Shank Width
3/4 in
Insert Thickness
0.195 in
Overall Length
4-1/2 in
Width Offset
1 in
Shank Height
3/4 in

Details

Item
Indexable Thread Turning Tool Holder
Cutting Direction
Right Hand
Clamp
CM-72
Shank
Square
Insert Shape
TopNotch NG-3R
Clamp Screw
S-412
Style
NSR12-3B
Inscribed Circle
0.375 in
Mounting Style
Clamp Lock
Shank Shape
Square
Insert Style
NG-3R NG-3L
Cutting Application
DorNotch Threading and Grooving
ANSI Code
NSR12-3B
Compatible Hardware
CM-72 CM-73 Clamp, S-412 Clamp Screw
Offset Shank
Yes
Toolholder Style
NS
ISO Number
NSR12-3B

Description

Indexable Thread Turning Tool Holder, NSR12-3B, Cutting Direction Right Hand, Shank Square, Shank Width 3/4 in, Shank Height 3/4 in, Overall Length 4-1/2 in, Insert Shape TopNotch NG-3R, Inscribed Circle 0.375 in, Insert Thickness 0.195 in, Width Offset 1 in, Mounting Style Clamp Lock, Clamp CM-72, Clamp Screw S-412

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.