Zoro Homepage

Threading Tool Holder, NSR16-4D, RH

  • Mfr # 73310158814

  • Zoro # G7901862


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Shim Screw
SL-344
Inscribed Circle
0.375 in
Insert Shape
TopNotch NG-4R
Shank Width
1 in
Clamp Screw
S-412
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310158814
Zoro #
G7901862
UPC #
-
Country of Origin
United States

Dimensions

Shank Width
1 in
Overall Length
6 in
Shank Height
1 in
Width Offset
1.25 in
Insert Thickness
0.255 in
Seat Size
SM-420

Details

Item
Indexable Thread Turning Tool Holder
Shim Screw
SL-344
Inscribed Circle
0.375 in
Insert Shape
TopNotch NG-4R
Clamp Screw
S-412
Shank
Square
Clamp
CM-72
Cutting Direction
Right Hand
Shim
SM-420
Mounting Style
Clamp Lock
Style
NSR16-4D
Shank Shape
Square
Cutting Application
DorNotch Threading and Grooving
Insert Style
NG-4R NG-4L
ISO Number
NSR16-4D
Toolholder Style
NS
Compatible Hardware
CM-72 CM-73 Clamp, S-412 Clamp Screw
Offset Shank
Yes
ANSI Code
NSR16-4D

Description

Indexable Thread Turning Tool Holder, NSR16-4D, Cutting Direction Right Hand, Shank Square, Shank Width 1 in, Shank Height 1 in, Overall Length 6 in, Insert Shape TopNotch NG-4R, Inscribed Circle 0.375 in, Insert Thickness 0.255 in, Width Offset 1.25 in, Mounting Style Clamp Lock, Clamp CM-72, Clamp Screw S-412, Shim SM-420, Shim Screw SL-344

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.