Zoro Homepage

Threading Tool Holder, NSR20-3D, RH

  • Mfr # 73310158806

  • Zoro # G8119431


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Clamp
CM-72
Mounting Style
Clamp Lock
Inscribed Circle
0.375 in
Shank Height
1-1/4 in
Shank Width
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310158806
Zoro #
G8119431
UPC #
-
Country of Origin
United States

Dimensions

Shank Height
1-1/4 in
Shank Width
1-1/4 in
Insert Thickness
0.195 in
Width Offset
1.5 in
Overall Length
6 in

Details

Item
Indexable Thread Turning Tool Holder
Style
NSR20-3D
Clamp
CM-72
Mounting Style
Clamp Lock
Inscribed Circle
0.375 in
Clamp Screw
S-412
Cutting Direction
Right Hand
Shank
Square
Insert Shape
TopNotch NG-3R
Insert Style
NG-3R NG-3L
Shank Shape
Square
Cutting Application
DorNotch Threading and Grooving
Compatible Hardware
CM-72 CM-73 Clamp, S-412 Clamp Screw
ISO Number
NSR20-3D
ANSI Code
NSR20-3D
Toolholder Style
NS
Offset Shank
Yes

Description

Indexable Thread Turning Tool Holder, NSR20-3D, Cutting Direction Right Hand, Shank Square, Shank Width 1-1/4 in, Shank Height 1-1/4 in, Overall Length 6 in, Insert Shape TopNotch NG-3R, Inscribed Circle 0.375 in, Insert Thickness 0.195 in, Width Offset 1.5 in, Mounting Style Clamp Lock, Clamp CM-72, Clamp Screw S-412

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.