Zoro Homepage

Threading Tool Holder, NSR20-4D, RH

  • Mfr # 73310158822

  • Zoro # G8368202


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Shank
Square
Shim Screw
SL-344
Insert Shape
TopNotch NG-4R
Shank Height
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310158822
Zoro #
G8368202
UPC #
073310158822
Country of Origin
United States

Dimensions

Shank Height
1-1/4 in
Overall Length
6 in
Shank Width
1-1/4 in
Insert Thickness
0.255 in
Width Offset
1.5 in
Seat Size
SM-420

Description

Indexable Thread Turning Tool Holder, NSR20-4D, Cutting Direction Right Hand, Shank Square, Shank Width 1-1/4 in, Shank Height 1-1/4 in, Overall Length 6 in, Insert Shape TopNotch NG-4R, Inscribed Circle 0.375 in, Insert Thickness 0.255 in, Width Offset 1.5 in, Mounting Style Clamp Lock, Clamp CM-72, Clamp Screw S-412, Shim SM-420, Shim Screw SL-344

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.