Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Tool Holder, S10S-NEL-2, LH

  • Mfr # 73310158971

  • Zoro # G7806057


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
TopNotch NG-2L
Shank Dia.
5/8 in
Shank
Round
Clamp Screw
S-310
Inscribed Circle
0.1875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310158971
Zoro #
G7806057
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
5/8 in
Height Offset
1 in
Insert Thickness
0.15 in
Overall Length
10 in
Width Offset
0.5 in
Min. Bore Dia.
1"

Details

Item
Indexable Thread Turning Tool Holder
Insert Shape
TopNotch NG-2L
Shank
Round
Clamp Screw
S-310
Inscribed Circle
0.1875 in
Mounting Style
Clamp Lock
Style
S10S-NEL-2
Cutting Direction
Left Hand
Clamp
CM-75
Insert Style
NG-2L NG-2R
Shank Shape
Straight
Cutting Application
Threading and Grooving Dornotch Inserts
Toolholder Style
S-NE
ISO Number
S10S-NER/L-2
ANSI Code
S10S-NER/L-2

Description

Indexable Thread Turning Tool Holder, S10S-NEL-2, Cutting Direction Left Hand, Shank Round, Shank Dia. 5/8 in, Overall Length 10 in, Insert Shape TopNotch NG-2L, Inscribed Circle 0.1875 in, Insert Thickness 0.15 in, Width Offset 0.5 in, Height Offset 1 in, Mounting Style Clamp Lock, Clamp CM-75, Clamp Screw S-310

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.