Zoro Homepage

Threading Tool Holder, S16T-MTHOR-3-A, RH

  • Mfr # 73310158346

  • Zoro # G7908451


product price: $283.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Screw/Clamp
Shank Dia.
1 in
Cutting Direction
Right Hand
Insert Screw
NL-33
Height Offset
1.388 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310158346
Zoro #
G7908451
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
1 in
Height Offset
1.388 in
Insert Thickness
0.125 in
Width Offset
0.687 in
Overall Length
12 in
Min. Bore Dia.
1.3880"
Insert Size
322

Details

Item
Indexable Thread Turning Tool Holder
Mounting Style
Screw/Clamp
Cutting Direction
Right Hand
Insert Screw
NL-33
Clamp
CL-5
Clamp Screw
XNS-36
Shank
Round
Inscribed Circle
0.375 in
Style
S16T-MTHOR-3-A
Insert Shape
TNMA-322
Cutting Application
Inside Diameter Threading and Shallow Grooving
Shank Shape
Straight
Insert Style
TNMA
ANSI Code
S16T-MTHOR/L-3-A
Toolholder Style
S-MTHO-A
ISO Number
S16T-MTHOR/L-3-A

Description

Indexable Thread Turning Tool Holder, S16T-MTHOR-3-A, Cutting Direction Right Hand, Shank Round, Shank Dia. 1 in, Overall Length 12 in, Insert Shape TNMA-322, Inscribed Circle 0.375 in, Insert Thickness 0.125 in, Width Offset 0.687 in, Height Offset 1.388 in, Mounting Style Screw/Clamp, Clamp CL-5, Clamp Screw XNS-36, Insert Screw NL-33

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.