Zoro Homepage

Threading Tool Holder, S20U-MTHOL-4-A, LH

  • Mfr # 73310158355

  • Zoro # G8434614


product price: $345.99
/ea
Free Shipping & Returns

Key Features

Insert Screw
NL-44
Width Offset
0.828 in
Clamp
CL-6
Insert Thickness
0.187 in
Height Offset
1.656 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310158355
Zoro #
G8434614
UPC #
-
Country of Origin
United States

Dimensions

Width Offset
0.828 in
Insert Thickness
0.187 in
Height Offset
1.656 in
Shank Dia.
1-1/4 in
Overall Length
14 in
Insert Size
322
Min. Bore Dia.
1.8120"

Details

Item
Indexable Thread Turning Tool Holder
Insert Screw
NL-44
Clamp
CL-6
Mounting Style
Screw/Clamp
Cutting Direction
Left Hand
Inscribed Circle
0.5 in
Shank
Round
Insert Shape
TNMA-432
Style
S20U-MTHOL-4-A
Clamp Screw
XNS-37
Cutting Application
Inside Diameter Threading and Shallow Grooving
Insert Style
TNMA
Shank Shape
Straight
Toolholder Style
S-MTHO-A
ISO Number
S20U-MTHOR/L-4-A
ANSI Code
S20U-MTHOR/L-4-A

Description

Indexable Thread Turning Tool Holder, S20U-MTHOL-4-A, Cutting Direction Left Hand, Shank Round, Shank Dia. 1-1/4 in, Overall Length 14 in, Insert Shape TNMA-432, Inscribed Circle 0.5 in, Insert Thickness 0.187 in, Width Offset 0.828 in, Height Offset 1.656 in, Mounting Style Screw/Clamp, Clamp CL-6, Clamp Screw XNS-37, Insert Screw NL-44

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.