Zoro Homepage

Threading Tool Holder, S20U-MTHOR-3-C, RH

  • Mfr # 73310158304

  • Zoro # G7850096


product price: $345.99
/ea
Free Shipping & Returns

Key Features

Height Offset
1.656 in
Clamp
CL-19
Shank Dia.
1-1/4 in
Insert Shape
TNMC-322
Insert Thickness
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310158304
Zoro #
G7850096
UPC #
-
Country of Origin
United States

Dimensions

Height Offset
1.656 in
Shank Dia.
1-1/4 in
Insert Thickness
0.125 in
Width Offset
0.828 in
Overall Length
14 in
Insert Size
322
Min. Bore Dia.
1.6560"

Description

Indexable Thread Turning Tool Holder, S20U-MTHOR-3-C, Cutting Direction Right Hand, Shank Round, Shank Dia. 1-1/4 in, Overall Length 14 in, Insert Shape TNMC-322, Inscribed Circle 0.375 in, Insert Thickness 0.125 in, Width Offset 0.828 in, Height Offset 1.656 in, Mounting Style Screw/Clamp, Clamp CL-19, Clamp Screw XNS-36, Insert Screw GTS-1, Torx Wrench T-10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.