Threading Tool Holder, S20U-MTHOR-4-A, RH
Mfr # 73310158354
Zoro # G8406946
product price: $345.99
/ea
Free Shipping & Returns
Key Features
Height Offset
1.656 in
Shank
Round
Clamp
CL-6
Inscribed Circle
0.5 in
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
73310158354
Zoro #
G8406946
UPC #
-
Country of Origin
United States
Dimensions
Height Offset
1.656 in
Insert Thickness
0.187 in
Width Offset
0.828 in
Shank Dia.
1-1/4 in
Overall Length
14 in
Insert Size
322
Min. Bore Dia.
1.8120"
Details
Item
Indexable Thread Turning Tool Holder
Shank
Round
Style
S20U-MTHOR-4-A
Clamp
CL-6
Inscribed Circle
0.5 in
Cutting Direction
Right Hand
Mounting Style
Screw/Clamp
Clamp Screw
XNS-37
Insert Screw
NL-44
Insert Shape
TNMA-432
Shank Shape
Straight
Insert Style
TNMA
Cutting Application
Inside Diameter Threading and Shallow Grooving
ISO Number
S20U-MTHOR/L-4-A
Toolholder Style
S-MTHO-A
ANSI Code
S20U-MTHOR/L-4-A
Description
Indexable Thread Turning Tool Holder, S20U-MTHOR-4-A, Cutting Direction Right Hand, Shank Round, Shank Dia. 1-1/4 in, Overall Length 14 in, Insert Shape TNMA-432, Inscribed Circle 0.5 in, Insert Thickness 0.187 in, Width Offset 0.828 in, Height Offset 1.656 in, Mounting Style Screw/Clamp, Clamp CL-6, Clamp Screw XNS-37, Insert Screw NL-44
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.