Threading Tool Holder, S20U-NEL-3, LH
Mfr # 73310158983
Zoro # G8366145
product price: $283.99
/ea
Free Shipping & Returns
Key Features
Insert Thickness
0.195 in
Width Offset
0.875 in
Height Offset
1.75 in
Mounting Style
Clamp Lock
Shank
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
73310158983
Zoro #
G8366145
UPC #
073310158983
Country of Origin
United States
Dimensions
Insert Thickness
0.195 in
Width Offset
0.875 in
Height Offset
1.75 in
Overall Length
14 in
Shank Dia.
1-1/4 in
Min. Bore Dia.
1-3/4"
Details
Item
Indexable Thread Turning Tool Holder
Mounting Style
Clamp Lock
Shank
Round
Clamp Screw
S-412
Cutting Direction
Left Hand
Clamp
CM-73
Inscribed Circle
0.375 in
Insert Shape
TopNotch NG-3L
Style
S20U-NEL-3
Cutting Application
Threading and Grooving Dornotch Inserts
Shank Shape
Straight
Insert Style
NG-3L NG-3R
ISO Number
S20U-NER/L-3
Toolholder Style
S-NE
ANSI Code
S20U-NER/L-3
Description
Indexable Thread Turning Tool Holder, S20U-NEL-3, Cutting Direction Left Hand, Shank Round, Shank Dia. 1-1/4 in, Overall Length 14 in, Insert Shape TopNotch NG-3L, Inscribed Circle 0.375 in, Insert Thickness 0.195 in, Width Offset 0.875 in, Height Offset 1.75 in, Mounting Style Clamp Lock, Clamp CM-73, Clamp Screw S-412
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.