Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Tool Holder, S24U-MTHOL-4-A, LH

  • Mfr # 73310158359

  • Zoro # G8139625


product price: $351.99
/ea
Free Shipping & Returns

Key Features

Inscribed Circle
0.5 in
Shank
Round
Insert Screw
NL-44
Width Offset
0.875 in
Clamp Screw
XNS-37
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310158359
Zoro #
G8139625
UPC #
-
Country of Origin
United States

Dimensions

Width Offset
0.875 in
Insert Thickness
0.187 in
Overall Length
14 in
Height Offset
1.812 in
Shank Dia.
2 in
Min. Bore Dia.
2-1/4"
Insert Size
432

Details

Item
Indexable Thread Turning Tool Holder
Style
S24U-MTHOL-4-A
Inscribed Circle
0.5 in
Shank
Round
Insert Screw
NL-44
Clamp Screw
XNS-37
Insert Shape
TNMA-432
Cutting Direction
Left Hand
Mounting Style
Screw/Clamp
Clamp
CL-6
Shank Shape
Straight
Insert Style
TNMA
Cutting Application
Inside Diameter Threading and Shallow Grooving
ISO Number
S24U-MTHOR/L-4-A
Toolholder Style
S-MTHO-A
ANSI Code
S24U-MTHOR/L-4-A

Description

Indexable Thread Turning Tool Holder, S24U-MTHOL-4-A, Cutting Direction Left Hand, Shank Round, Shank Dia. 2 in, Overall Length 14 in, Insert Shape TNMA-432, Inscribed Circle 0.5 in, Insert Thickness 0.187 in, Width Offset 0.875 in, Height Offset 1.812 in, Mounting Style Screw/Clamp, Clamp CL-6, Clamp Screw XNS-37, Insert Screw NL-44

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.