Threading Tool Holder, S24U-MTHOL-4-C, LH
Mfr # 73310158313
Zoro # G7817424
product price: $351.99
/ea
Free Shipping & Returns
Key Features
Torx Wrench
T-20
Width Offset
1 in
Overall Length
14 in
Clamp Screw
XNS-36
Shank
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
73310158313
Zoro #
G7817424
UPC #
-
Country of Origin
United States
Dimensions
Width Offset
1 in
Overall Length
14 in
Shank Dia.
1-1/2 in
Height Offset
2.25 in
Insert Thickness
0.187 in
Min. Bore Dia.
2-1/4"
Insert Size
432
Description
Indexable Thread Turning Tool Holder, S24U-MTHOL-4-C, Cutting Direction Left Hand, Shank Round, Shank Dia. 1-1/2 in, Overall Length 14 in, Insert Shape TNMC-432, Inscribed Circle 0.5 in, Insert Thickness 0.187 in, Width Offset 1 in, Height Offset 2.25 in, Mounting Style Screw/Clamp, Clamp CL-7, Clamp Screw XNS-36, Insert Screw GTS-2, Torx Wrench T-20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.