Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Tool Holder, S24U-MTHOR-4-A, RH

  • Mfr # 73310158358

  • Zoro # G8254802


product price: $351.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
TNMA-432
Cutting Direction
Right Hand
Clamp Screw
XNS-37
Height Offset
1.812 in
Insert Screw
NL-44
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310158358
Zoro #
G8254802
UPC #
073310158358
Country of Origin
United States

Dimensions

Height Offset
1.812 in
Width Offset
0.875 in
Insert Thickness
0.187 in
Overall Length
14 in
Shank Dia.
1-1/2 in
Insert Size
432
Min. Bore Dia.
2-1/4"

Details

Item
Indexable Thread Turning Tool Holder
Insert Shape
TNMA-432
Cutting Direction
Right Hand
Clamp Screw
XNS-37
Insert Screw
NL-44
Mounting Style
Screw/Clamp
Style
S24U-MTHOR-4-A
Inscribed Circle
0.5 in
Shank
Round
Clamp
CL-6
Shank Shape
Straight
Insert Style
TNMA
Cutting Application
Inside Diameter Threading and Shallow Grooving
ANSI Code
S24U-MTHOR/L-4-A
Toolholder Style
S-MTHO-A
ISO Number
S24U-MTHOR/L-4-A

Description

Indexable Thread Turning Tool Holder, S24U-MTHOR-4-A, Cutting Direction Right Hand, Shank Round, Shank Dia. 1-1/2 in, Overall Length 14 in, Insert Shape TNMA-432, Inscribed Circle 0.5 in, Insert Thickness 0.187 in, Width Offset 0.875 in, Height Offset 1.812 in, Mounting Style Screw/Clamp, Clamp CL-6, Clamp Screw XNS-37, Insert Screw NL-44

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.