Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Tool Holder, S24U-NEL-3, LH

  • Mfr # 73310158987

  • Zoro # G8353107


product price: $357.99
/ea
Free Shipping & Returns

Key Features

Shank
Round
Mounting Style
Clamp Lock
Inscribed Circle
0.375 in
Cutting Direction
Left Hand
Insert Thickness
0.195 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310158987
Zoro #
G8353107
UPC #
-
Country of Origin
United States

Dimensions

Insert Thickness
0.195 in
Width Offset
1 in
Overall Length
14 in
Shank Dia.
1-1/2 in
Height Offset
2 in
Min. Bore Dia.
2"

Details

Item
Indexable Thread Turning Tool Holder
Shank
Round
Style
S24U-NEL-3
Mounting Style
Clamp Lock
Inscribed Circle
0.375 in
Cutting Direction
Left Hand
Clamp Screw
S-412
Insert Shape
TopNotch NG-3L
Clamp
CM-73
Cutting Application
Threading and Grooving Dornotch Inserts
Insert Style
NG-3L NG-3R
Shank Shape
Straight
ANSI Code
S24U-NER/L-3
Toolholder Style
S-NE
ISO Number
S24U-NER/L-3

Description

Indexable Thread Turning Tool Holder, S24U-NEL-3, Cutting Direction Left Hand, Shank Round, Shank Dia. 1-1/2 in, Overall Length 14 in, Insert Shape TopNotch NG-3L, Inscribed Circle 0.375 in, Insert Thickness 0.195 in, Width Offset 1 in, Height Offset 2 in, Mounting Style Clamp Lock, Clamp CM-73, Clamp Screw S-412

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.