Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Tool Holder, S32V-MTHOL-4-C, LH

  • Mfr # 73310158317

  • Zoro # G8387434


product price: $422.99
/ea
Free Shipping & Returns

Key Features

Height Offset
3 in
Shank
Round
Insert Screw
GTS-2
Torx Wrench
T-20
Overall Length
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310158317
Zoro #
G8387434
UPC #
-
Country of Origin
United States

Dimensions

Height Offset
3 in
Overall Length
16 in
Width Offset
1.328 in
Shank Dia.
2 in
Insert Thickness
0.187 in
Min. Bore Dia.
3"
Insert Size
432

Details

Item
Indexable Thread Turning Tool Holder
Shank
Round
Insert Screw
GTS-2
Torx Wrench
T-20
Clamp
CL-7
Mounting Style
Screw/Clamp
Insert Shape
TNMC-432
Inscribed Circle
0.5 in
Cutting Direction
Left Hand
Clamp Screw
XNS-36
Style
S32V-MTHOL-4-C
Cutting Application
Inside Diameter Threading and Shallow Grooving
Insert Style
TNMC
Shank Shape
Straight
ISO Number
S32V-MTHOR/L-4-C
Toolholder Style
S-MTHO-C
Compatible Hardware
CL-19 Clamp, GTS-1 Insert Screw, T-10 Torx Wrench, XNS-36 Clamp Screw
ANSI Code
S32V-MTHOR/L-4-C

Description

Indexable Thread Turning Tool Holder, S32V-MTHOL-4-C, Cutting Direction Left Hand, Shank Round, Shank Dia. 2 in, Overall Length 16 in, Insert Shape TNMC-432, Inscribed Circle 0.5 in, Insert Thickness 0.187 in, Width Offset 1.328 in, Height Offset 3 in, Mounting Style Screw/Clamp, Clamp CL-7, Clamp Screw XNS-36, Insert Screw GTS-2, Torx Wrench T-20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.