Zoro Homepage

Threading Tool Holder, S32V-MTHOL-5-A, LH

  • Mfr # 73310158367

  • Zoro # G7917567


product price: $422.99
/ea
Free Shipping & Returns

Key Features

Insert Screw
NL-56
Width Offset
1.328 in
Mounting Style
Screw/Clamp
Clamp Screw
XNS-37
Overall Length
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310158367
Zoro #
G7917567
UPC #
-
Country of Origin
United States

Dimensions

Width Offset
1.328 in
Overall Length
16 in
Height Offset
3 in
Shank Dia.
2 in
Insert Thickness
0.25 in
Insert Size
543
Min. Bore Dia.
3-1/2"

Details

Item
Indexable Thread Turning Tool Holder
Insert Screw
NL-56
Style
S32V-MTHOL-5-A
Mounting Style
Screw/Clamp
Clamp Screw
XNS-37
Clamp
CL-6
Cutting Direction
Left Hand
Shank
Round
Insert Shape
TNMA-543
Inscribed Circle
0.625 in
Insert Style
TNMA
Shank Shape
Straight
Cutting Application
Inside Diameter Threading and Shallow Grooving
ISO Number
S32V-MTHOR/L-5-A
ANSI Code
S32V-MTHOR/L-5-A
Toolholder Style
S-MTHO-A

Description

Indexable Thread Turning Tool Holder, S32V-MTHOL-5-A, Cutting Direction Left Hand, Shank Round, Shank Dia. 2 in, Overall Length 16 in, Insert Shape TNMA-543, Inscribed Circle 0.625 in, Insert Thickness 0.25 in, Width Offset 1.328 in, Height Offset 3 in, Mounting Style Screw/Clamp, Clamp CL-6, Clamp Screw XNS-37, Insert Screw NL-56

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.