Zoro Homepage

Threading Tool Holder, S32V-MTHOL-5-C, LH

  • Mfr # 73310158321

  • Zoro # G8408951


product price: $421.99
/ea
Free Shipping & Returns

Key Features

Insert Thickness
0.25 in
Shank
Round
Insert Shape
TNMC-543
Inscribed Circle
0.625 in
Overall Length
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310158321
Zoro #
G8408951
UPC #
-
Country of Origin
United States

Dimensions

Insert Thickness
0.25 in
Overall Length
16 in
Height Offset
3.5 in
Width Offset
1.375 in
Shank Dia.
2 in
Min. Bore Dia.
3-1/2"
Insert Size
543

Description

Indexable Thread Turning Tool Holder, S32V-MTHOL-5-C, Cutting Direction Left Hand, Shank Round, Shank Dia. 2 in, Overall Length 16 in, Insert Shape TNMC-543, Inscribed Circle 0.625 in, Insert Thickness 0.25 in, Width Offset 1.375 in, Height Offset 3.5 in, Mounting Style Screw/Clamp, Clamp CL-20, Clamp Screw XNS-47, Insert Screw GTS-3, Torx Wrench T-20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.