Zoro Homepage

Threading Tool Holder, S32V-MTHOR-5-A, RH

  • Mfr # 73310158366

  • Zoro # G7973996


product price: $422.99
/ea
Free Shipping & Returns

Key Features

Overall Length
16 in
Insert Thickness
0.25 in
Clamp
CL-6
Insert Shape
TNMA-543
Width Offset
1.328 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310158366
Zoro #
G7973996
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
16 in
Insert Thickness
0.25 in
Width Offset
1.328 in
Height Offset
3 in
Shank Dia.
2 in
Insert Size
543
Min. Bore Dia.
3-1/2"

Details

Item
Indexable Thread Turning Tool Holder
Clamp
CL-6
Insert Shape
TNMA-543
Style
S32V-MTHOR-5-A
Cutting Direction
Right Hand
Shank
Round
Inscribed Circle
0.625 in
Insert Screw
NL-56
Mounting Style
Screw/Clamp
Clamp Screw
XNS-37
Shank Shape
Straight
Insert Style
TNMA
Cutting Application
Inside Diameter Threading and Shallow Grooving
Toolholder Style
S-MTHO-A
ANSI Code
S32V-MTHOR/L-5-A
ISO Number
S32V-MTHOR/L-5-A

Description

Indexable Thread Turning Tool Holder, S32V-MTHOR-5-A, Cutting Direction Right Hand, Shank Round, Shank Dia. 2 in, Overall Length 16 in, Insert Shape TNMA-543, Inscribed Circle 0.625 in, Insert Thickness 0.25 in, Width Offset 1.328 in, Height Offset 3 in, Mounting Style Screw/Clamp, Clamp CL-6, Clamp Screw XNS-37, Insert Screw NL-56

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.