Zoro Homepage

Threading Tool Holder, S40V-MTHOL-5-A, LH

  • Mfr # 73310158371

  • Zoro # G8400962


product price: $550.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Left Hand
Mounting Style
Screw/Clamp
Overall Length
16 in
Shank Dia.
2-1/2 in
Insert Screw
NL-56
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310158371
Zoro #
G8400962
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
16 in
Shank Dia.
2-1/2 in
Width Offset
1.375 in
Insert Thickness
0.25 in
Height Offset
3.5 in
Insert Size
543
Min. Bore Dia.
3-3/4"

Details

Item
Indexable Thread Turning Tool Holder
Cutting Direction
Left Hand
Mounting Style
Screw/Clamp
Insert Screw
NL-56
Style
S40V-MTHOL-5-A
Inscribed Circle
0.625 in
Clamp Screw
XNS-37
Shank
Round
Clamp
CL-6
Insert Shape
TNMA-543
Insert Style
TNMA
Shank Shape
Straight
Cutting Application
Inside Diameter Threading and Shallow Grooving
ANSI Code
S40V-MTHOR/L-5-A
Toolholder Style
S-MTHO-A
ISO Number
S40V-MTHOR/L-5-A

Description

Indexable Thread Turning Tool Holder, S40V-MTHOL-5-A, Cutting Direction Left Hand, Shank Round, Shank Dia. 2-1/2 in, Overall Length 16 in, Insert Shape TNMA-543, Inscribed Circle 0.625 in, Insert Thickness 0.25 in, Width Offset 1.375 in, Height Offset 3.5 in, Mounting Style Screw/Clamp, Clamp CL-6, Clamp Screw XNS-37, Insert Screw NL-56

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.