Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
73310158379
Zoro #
G8319577
UPC #
-
Country of Origin
United States
Dimensions
Insert Thickness
0.375 in
Width Offset
1.687 in
Shank Dia.
2.5 in
Overall Length
16 in
Height Offset
3.75 in
Details
Item
Threading Tool Holder
Style
S40V-MTHOL-66-A
Cutting Direction
Left Hand
Clamp
CL-6
Inscribed Circle
0.75 in
Shank
Round
Mounting Style
Screw/Clamp
Insert Shape
TNMA-663
Clamp Screw
XNS-37
Insert Screw
NL-56
Description
Threading Tool Holder, S40V-MTHOL-66-A, Cutting Direction Left Hand, Shank Round, Shank Dia. 2.5 in, Overall Length 16 in, Insert Shape TNMA-663, Inscribed Circle 0.75 in, Insert Thickness 0.375 in, Width Offset 1.687 in, Height Offset 3.75 in, Mounting Style Screw/Clamp, Clamp CL-6, Clamp Screw XNS-37, Insert Screw NL-56
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.