Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Tool Holder, S40V-MTHOR-5-C, RH

  • Mfr # 73310158324

  • Zoro # G7911723


product price: $550.99
/ea
Free Shipping & Returns

Key Features

Overall Length
16 in
Width Offset
1.687 in
Cutting Direction
Right Hand
Insert Thickness
0.25 in
Clamp
CL-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310158324
Zoro #
G7911723
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
16 in
Width Offset
1.687 in
Insert Thickness
0.25 in
Height Offset
3.75 in
Shank Dia.
2-1/2 in
Min. Bore Dia.
3-3/4"
Insert Size
543

Details

Item
Indexable Thread Turning Tool Holder
Cutting Direction
Right Hand
Clamp
CL-20
Torx Wrench
T-20
Mounting Style
Screw/Clamp
Clamp Screw
XNS-47
Style
S40V-MTHOR-5-C
Inscribed Circle
0.625 in
Insert Shape
TNMC-543
Shank
Round
Insert Screw
GTS-3
Shank Shape
Straight
Cutting Application
Inside Diameter Threading and Shallow Grooving
Insert Style
TNMC
Compatible Hardware
CL-19 Clamp, GTS-1 Insert Screw, T-10 Torx Wrench, XNS-36 Clamp Screw
ANSI Code
S40V-MTHOR/L-5-C
Toolholder Style
S-MTHO-C
ISO Number
S40V-MTHOR/L-5-C

Description

Indexable Thread Turning Tool Holder, S40V-MTHOR-5-C, Cutting Direction Right Hand, Shank Round, Shank Dia. 2-1/2 in, Overall Length 16 in, Insert Shape TNMC-543, Inscribed Circle 0.625 in, Insert Thickness 0.25 in, Width Offset 1.687 in, Height Offset 3.75 in, Mounting Style Screw/Clamp, Clamp CL-20, Clamp Screw XNS-47, Insert Screw GTS-3, Torx Wrench T-20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.