Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
73310158437
Zoro #
G8145611
UPC #
-
Country of Origin
United States
Dimensions
Shank Width
1 in
Shank Height
1 in
Width Offset
1 in
Overall Length
5 in
Details
Item
Threading Tool Holder
Insert Screw
TS-16
Torx Wrench
T-10
Cutting Direction
Left Hand
Mounting Style
Screw Lock
Insert Shape
Laydown 16-G60
Clamp Screw
GXE-16
Style
SEL100-5-16
Shank
Square
Inscribed Circle
0.375 in
Description
Threading Tool Holder, SEL100-5-16, Cutting Direction Left Hand, Shank Square, Shank Width 1 in, Shank Height 1 in, Overall Length 5 in, Insert Shape Laydown 16-G60, Inscribed Circle 0.375 in, Width Offset 1 in, Mounting Style Screw Lock, Clamp Screw GXE-16, Insert Screw TS-16, Torx Wrench T-10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.