Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
73310158445
Zoro #
G7844252
UPC #
-
Country of Origin
United States
Dimensions
Width Offset
1.25 in
Shank Height
1.25 in
Shank Width
1.25 in
Overall Length
6 in
Details
Item
Threading Tool Holder
Shank
Square
Cutting Direction
Left Hand
Insert Shape
Laydown 22-N60
Inscribed Circle
0.5 in
Insert Screw
TS-22
Torx Wrench
T-20
Clamp Screw
NXE-22
Style
SEL125-6-22
Mounting Style
Screw Lock
Description
Threading Tool Holder, SEL125-6-22, Cutting Direction Left Hand, Shank Square, Shank Width 1.25 in, Shank Height 1.25 in, Overall Length 6 in, Insert Shape Laydown 22-N60, Inscribed Circle 0.5 in, Width Offset 1.25 in, Mounting Style Screw Lock, Clamp Screw NXE-22, Insert Screw TS-22, Torx Wrench T-20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.