Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
73310158428
Zoro #
G8261723
UPC #
-
Country of Origin
United States
Dimensions
Width Offset
0.625 in
Shank Height
0.625 in
Shank Width
0.625 in
Overall Length
4 in
Details
Item
Threading Tool Holder
Insert Screw
TS-16
Torx Wrench
T-10
Style
SER062-4-16
Shank
Square
Clamp Screw
GXE-16
Insert Shape
Laydown 16-G60
Cutting Direction
Right Hand
Inscribed Circle
0.375 in
Mounting Style
Screw Lock
Description
Threading Tool Holder, SER062-4-16, Cutting Direction Right Hand, Shank Square, Shank Width 0.625 in, Shank Height 0.625 in, Overall Length 4 in, Insert Shape Laydown 16-G60, Inscribed Circle 0.375 in, Width Offset 0.625 in, Mounting Style Screw Lock, Clamp Screw GXE-16, Insert Screw TS-16, Torx Wrench T-10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.