Threading Tool Holder, SER075-5-16, RH
Mfr # 73310158432
Zoro # G7824582
product price: $92.69
/ea
Free Shipping & Returns
Key Features
Insert Screw
TS-16
Mounting Style
Screw Lock
Shank Height
3/4 in
Width Offset
0.75 in
Shank
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
73310158432
Zoro #
G7824582
UPC #
733101584321
Country of Origin
United States
Dimensions
Shank Height
3/4 in
Width Offset
0.75 in
Overall Length
5 in
Shank Width
3/4 in
Seat Size
16-G60
Details
Item
Indexable Thread Turning Tool Holder
Insert Screw
TS-16
Mounting Style
Screw Lock
Shank
Square
Style
SER075-5-16
Cutting Direction
Right Hand
Insert Shape
Laydown 16-G60
Inscribed Circle
0.375 in
Clamp Screw
GXE-16
Torx Wrench
T-10
Cutting Application
Laydown Threading
Insert Style
Laydown
Shank Shape
Square
Insert Holding Type
Screw Clamping
Compatible Hardware
T-10 Torx Key, TS-16 Insert Torx Screw
ISO Number
SER075-5-16
Toolholder Style
SE
ANSI Code
SER075-5-16
Description
Indexable Thread Turning Tool Holder, SER075-5-16, Cutting Direction Right Hand, Shank Square, Shank Width 3/4 in, Shank Height 3/4 in, Overall Length 5 in, Insert Shape Laydown 16-G60, Inscribed Circle 0.375 in, Width Offset 0.75 in, Mounting Style Screw Lock, Clamp Screw GXE-16, Insert Screw TS-16, Torx Wrench T-10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.