Zoro Homepage

Threading Tool Holder, SER075-5-16Q, RH

  • Mfr # 73310158492

  • Zoro # G8111311


product price: $98.65
/ea
Free Shipping & Returns

Key Features

Torx Wrench
T-10
Shank Height
3/4 in
Mounting Style
Screw Lock
Cutting Direction
Right Hand
Shank
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310158492
Zoro #
G8111311
UPC #
-
Country of Origin
United States

Dimensions

Shank Height
3/4 in
Shank Width
3/4 in
Overall Length
5 in
Width Offset
1 in
Seat Size
16-G60

Details

Item
Indexable Thread Turning Tool Holder
Torx Wrench
T-10
Mounting Style
Screw Lock
Cutting Direction
Right Hand
Shank
Square
Inscribed Circle
0.375 in
Insert Shape
Laydown 16-G60
Insert Screw
TS-16
Clamp Screw
GXE-16
Style
SER075-5-16Q
Cutting Application
Laydown Threading
Insert Style
Laydown
Shank Shape
Square
Compatible Hardware
T-10 Torx Key, TS-16 Insert Torx Screw
ANSI Code
SER075-5-16Q
ISO Number
SER075-5-16Q
Insert Holding Type
Screw Clamping
Toolholder Style
SE

Description

Indexable Thread Turning Tool Holder, SER075-5-16Q, Cutting Direction Right Hand, Shank Square, Shank Width 3/4 in, Shank Height 3/4 in, Overall Length 5 in, Insert Shape Laydown 16-G60, Inscribed Circle 0.375 in, Width Offset 1 in, Mounting Style Screw Lock, Clamp Screw GXE-16, Insert Screw TS-16, Torx Wrench T-10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.