Zoro Homepage

Threading Tool Holder, SER100-6-16Q, RH

  • Mfr # 73310158496

  • Zoro # G7816487


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Screw Lock
Insert Screw
TS-16
Shank Height
1 in
Overall Length
6 in
Width Offset
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310158496
Zoro #
G7816487
UPC #
-
Country of Origin
United States

Dimensions

Shank Height
1 in
Overall Length
6 in
Width Offset
1.25 in
Shank Width
1 in
Seat Size
16-G60

Details

Item
Indexable Thread Turning Tool Holder
Mounting Style
Screw Lock
Style
SER100-6-16Q
Insert Screw
TS-16
Shank
Square
Cutting Direction
Right Hand
Clamp Screw
GXE-16
Inscribed Circle
0.375 in
Insert Shape
Laydown 16-G60
Torx Wrench
T-10
Insert Style
Laydown
Shank Shape
Square
Cutting Application
Laydown Threading
Compatible Hardware
T-10 Torx Key, TS-16 Insert Torx Screw
Insert Holding Type
Screw Clamping
ISO Number
SER100-6-16Q
ANSI Code
SER100-6-16Q
Toolholder Style
SE

Description

Indexable Thread Turning Tool Holder, SER100-6-16Q, Cutting Direction Right Hand, Shank Square, Shank Width 1 in, Shank Height 1 in, Overall Length 6 in, Insert Shape Laydown 16-G60, Inscribed Circle 0.375 in, Width Offset 1.25 in, Mounting Style Screw Lock, Clamp Screw GXE-16, Insert Screw TS-16, Torx Wrench T-10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.