Zoro Homepage

Threading Tool Holder, SNR-100R-16, RH

  • Mfr # 73310158616

  • Zoro # G8356905


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Overall Length
8 in
Shank
Round
Height Offset
1.15 in
Torx Wrench
T-10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310158616
Zoro #
G8356905
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 in
Height Offset
1.15 in
Shank Dia.
1 in
Width Offset
0.65 in
Min. Bore Dia.
1.1500"

Details

Item
Indexable Thread Turning Tool Holder
Cutting Direction
Right Hand
Style
SNR-100R-16
Shank
Round
Torx Wrench
T-10
Insert Shape
Laydown 16-G60
Inscribed Circle
0.375 in
Insert Screw
TS-16-01
Mounting Style
Screw Lock
Insert Style
16-G60
Shank Shape
Straight
ANSI Code
SNR/L100-80-16
Toolholder Style
SN
ISO Number
SNR/L100-80-16

Description

Indexable Thread Turning Tool Holder, SNR-100R-16, Cutting Direction Right Hand, Shank Round, Shank Dia. 1 in, Overall Length 8 in, Insert Shape Laydown 16-G60, Inscribed Circle 0.375 in, Width Offset 0.65 in, Height Offset 1.15 in, Mounting Style Screw Lock, Insert Screw TS-16-01, Torx Wrench T-10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.