Threading Tool Holder, SNR075-07-16, RH
Mfr # 73310158636
Zoro # G8387391
product price: $126.99
/ea
Free Shipping & Returns
Key Features
Mounting Style
Screw Lock
Insert Shape
Laydown 16-G60
Width Offset
0.52 in
Clamp Screw
GXE-16
Shank
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
73310158636
Zoro #
G8387391
UPC #
-
Country of Origin
United States
Dimensions
Width Offset
0.52 in
Overall Length
7 in
Shank Dia.
3/4 in
Height Offset
0.95 in
Min. Bore Dia.
0.9500"
Details
Item
Indexable Thread Turning Tool Holder
Mounting Style
Screw Lock
Insert Shape
Laydown 16-G60
Style
SNR075-07-16
Clamp Screw
GXE-16
Shank
Round
Inscribed Circle
0.375 in
Torx Wrench
T-10
Cutting Direction
Right Hand
Insert Screw
TS-16
Shank Shape
Straight
Insert Style
16-G60
Toolholder Style
SN
ANSI Code
SNR/L075-07-16
ISO Number
SNR/L075-07-16
Description
Indexable Thread Turning Tool Holder, SNR075-07-16, Cutting Direction Right Hand, Shank Round, Shank Dia. 3/4 in, Overall Length 7 in, Insert Shape Laydown 16-G60, Inscribed Circle 0.375 in, Width Offset 0.52 in, Height Offset 0.95 in, Mounting Style Screw Lock, Clamp Screw GXE-16, Insert Screw TS-16, Torx Wrench T-10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.